Zoro Homepage

Tripp Lite Series SmartRack 26U Low-Profile Switch-Depth Wall-Mount Half-Height Rack

  • Mfr # SRW26US

  • Zoro # G516471865


product price: $1,539.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
21.6 in
Environmentally Friendly
Yes
Height
49.7 in
Maximum Weight Capacity
140 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW26US
Zoro #
G516471865
UPC #
37332154842
Country of Origin
China

Dimensions

Width
23.6 in
Depth
21.6 in
Height
49.7 in
Rack Width
19 in
Rack Height
26U

Details

Environmentally Friendly
Yes
Maximum Weight Capacity
140 lb
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Certifications & Standards
UL/CSA 60950-1, EIA-310-D, IEC 60297-3-100, DIN 41494, IP20 Protection Rating
Product Line
SmartRack

Description

Tripp Lite Series SmartRack 26U Low-Profile Switch-Depth Wall-Mount Half-Height Rack Enclosure, Hinged Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.