
Tripp Lite Series SmartRack 26U Low-Profile Switch-Depth Wall-Mount Half-Height Rack
Mfr # SRW26USG
Zoro # G916471908
product price: $1,579.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Features
Cable Management
Color
Black Powder Coat
Depth
21.6 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW26USG
Zoro #
G916471908
UPC #
37332187390
Country of Origin
China
Dimensions
Depth
21.6 in
Rack Depth
11.42 in
Rack Width
19 in
Rack Height
26U
Height
49.7 in
Width
23.6 in
Details
Features
Cable Management
Color
Black Powder Coat
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Product Line
SmartRack
Package Contents
SmartRack SRW26USG Rack Cabinet, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x M6 Washers, 48 x 12-24 Screws, 2 x Keys, Owner's Manual
Item
Rack Cabinet
Material
Acrylic, Steel
Environmentally Friendly
Yes
Maximum Weight Capacity
250 lb
Static/Stationary Weight Capacity
250 lb
Description
Tripp Lite Series SmartRack 26U Low-Profile Switch-Depth Wall-Mount Half-Height Rack Enclosure, Clear Acrylic Window, Hinged Back
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.