Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 26U UPS-Depth Wall-Mount Half-Height Rack Enclosure, Hinged Back

  • Mfr # SRW26USDP

  • Zoro # G516470097


product price: $1,639.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
49.6 in
Width
23.6 in
Product Line
SmartRack
Rack Width
19 in
Package Contents
SmartRack 26U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x M6 Washers, 48 x 12-24 Screws, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW26USDP
Zoro #
G516470097
UPC #
37332189714
Country of Origin
China

Dimensions

Height
49.6 in
Width
23.6 in
Rack Width
19 in
Rack Height
26U
Depth
25.5 in
Rack Depth
24.50 in

Details

Product Line
SmartRack
Package Contents
SmartRack 26U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x M6 Washers, 48 x 12-24 Screws, 2 x Keys, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel
Static/Stationary Weight Capacity
250 lb
Maximum Weight Capacity
250 lb
Item
Rack Cabinet
Color
Black
Form Factor
Wall Mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.