Tripp Lite Series SmartRack 2U Cantilever Double-sided Fixed Shelf 60 lbs / 27.2 kgs
Mfr # SRSHELF2PX2
Zoro # G916470987
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Compatible With
2- or 4-Post Rack Enclosure
Form Factor
Rack-mountable
Rack Height
2U
Depth
19.3 in
Material
Cold-rolled Steel (CRS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRSHELF2PX2
Zoro #
G916470987
UPC #
37332184061
Country of Origin
China
Dimensions
Rack Height
2U
Depth
19.3 in
Height
3.5 in
Width
19 in
Rack Width
19 in
Details
Compatible With
2- or 4-Post Rack Enclosure
Form Factor
Rack-mountable
Material
Cold-rolled Steel (CRS)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SRSHELF2PX2 Rack Shelf, Mounting Hardware
Environmentally Friendly
Yes
Color
Black
Item
Rack Shelf
Maximum Weight Capacity
120 lb
Description
Tripp Lite Series SmartRack 2U Cantilever Double-sided Fixed Shelf 60 lbs / 27.2 kgs capacity each side; 36 in./914 mm Deep
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.