Tripp Lite Series SmartRack 2U Cantilever Toolless Mount Fixed Shelf 50 lbs /22.7 kgs

  • Mfr # SRSHELF2PTM

  • Zoro # G016471433


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Material
Cold-rolled Steel (CRS)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2PTM
Zoro #
G016471433
UPC #
37332184672
Country of Origin
China

Dimensions

Width
19 in
Rack Width
19 in
Height
3.5 in
Depth
18 in
Rack Height
2U

Details

Material
Cold-rolled Steel (CRS)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Black
Maximum Weight Capacity
50 lb
Form Factor
Rack-mountable
Compatible With
Designed for 4 Post Rrack Toolless Mounting
Item
Rack Shelf

Description

Tripp Lite Series SmartRack 2U Cantilever Toolless Mount Fixed Shelf 50 lbs /22.7 kgs capacity; 18 in./457 mm Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.