Tripp Lite Series SmartRack 2U Horizontal Cable Manager - Flexible ring type
Mfr # SRCABLERING2U
Zoro # G016470856
product price: $72.59
/eaKey Features
Product Line
SmartRack
Rack Height
2U
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCABLERING2U
Zoro #
G016470856
UPC #
37332140678
Country of Origin
China
Dimensions
Rack Height
2U
Panel Width
19 in
Width
3.90 in
Height
1.77 in
Depth
19.13 in
Details
Product Line
SmartRack
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Cable Manager Type
Cable Organizer
Item
Cable Organizer
Color
Black
Package Contents
SmartRack Horizontal Cable Manager, Mounting Hardware
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.