
Tripp Lite Series SmartRack 2U Low-Profile Vertical-Mount Vented Wall-Mount Mini Rack
Mfr # SRWO2UBRKT
Zoro # G416470579
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Features
Vented, Heavy Duty
Rack Type
Enclosed Cabinet
Package Contents
SRWO2UBRKT 2U Low-Profile Vertical-Mount Vented Wall-Mount Mini Rack Enclosure, Front panel, 16 x M6 Screws, 16 x M6 Cup Washers, 16 x M6 Cage Nuts, Assembly Instructions
Depth
4.5 in
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO2UBRKT
Zoro #
G416470579
UPC #
37332262981
Country of Origin
China
Dimensions
Depth
4.5 in
Width
20.1 in
Height
21.5 in
Rack Height
2U
Details
Features
Vented, Heavy Duty
Rack Type
Enclosed Cabinet
Package Contents
SRWO2UBRKT 2U Low-Profile Vertical-Mount Vented Wall-Mount Mini Rack Enclosure, Front panel, 16 x M6 Screws, 16 x M6 Cup Washers, 16 x M6 Cage Nuts, Assembly Instructions
Form Factor
Wall Mountable
Assembly Required
Yes
Material
Cold Rolled Steel
Color
Black
Static/Stationary Weight Capacity
75 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Environmentally Friendly
Yes
Item
Rack Mount Enclosure
Description
Tripp Lite Series SmartRack 2U Low-Profile Vertical-Mount Vented Wall-Mount Mini Rack Enclosure, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.