
Tripp Lite Series SmartRack 2U Mounting Rail Deep Adapter Kit for Server Racks, 4 in. 10.2 cm
Mfr # SRRAILDPTH2U
Zoro # G816471565
product price: $33.89
/eaKey Features
Package Contents
2 x Adapter Brackets, 16 x M6 Screws, 16 x M6 Cup Washers, 16 x M6 Cage Nuts, Installation Guide
Color
Black
Width
0.67 in
Device Supported
Rack Server, Rack Equipment, Enclosure
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRRAILDPTH2U
Zoro #
G816471565
UPC #
37332263193
Country of Origin
China
Dimensions
Width
0.67 in
Depth
4 in
Height
3.47 in
Details
Package Contents
2 x Adapter Brackets, 16 x M6 Screws, 16 x M6 Cup Washers, 16 x M6 Cage Nuts, Installation Guide
Color
Black
Device Supported
Rack Server, Rack Equipment, Enclosure
Environmentally Friendly
Yes
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Line
SmartRack
Finishing
Powder Coated
Item
Mounting Rail Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.