
Tripp Lite Series SmartRack 2U Vertical Wall-Mount Rack Bracket
Mfr # SRWALLBRKT2U
Zoro # G416471484
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Depth
4.15 in
Package Contents
SmartRack 2U Vertical Wall-Mount Rack Bracket, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x M6 Cage Nuts, Installation Guide
Environmentally Friendly
Yes
Width
19.69 in
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRWALLBRKT2U
Zoro #
G416471484
UPC #
37332203199
Country of Origin
China
Dimensions
Depth
4.15 in
Width
19.69 in
Height
4.16 in
Details
Item
Mounting Bracket
Package Contents
SmartRack 2U Vertical Wall-Mount Rack Bracket, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x M6 Cage Nuts, Installation Guide
Environmentally Friendly
Yes
Product Line
SmartRack
Color
Black
Device Supported
Network Switch, UPS, Server
Maximum Load Capacity
175 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.