
Tripp Lite Series SmartRack 33U Standard-Depth Self-Cooling Rack Enclosure with 3.5kW
Mfr # SRCOOL3KTP33U
Zoro # G916470901
product price: $12,969.99
/eaKey Features
Features
Removable Side Panel, Side Panel Key Lock, Cable Management, Heavy Duty, Reversible Rear Door, Reversible Front Door, Adjustable Leveling Feet, Casters, Quick Release Side Panel, Dual Mounting Rails, Air Conditioner
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Color
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCOOL3KTP33U
Zoro #
G916470901
UPC #
37332275721
Country of Origin
China
Dimensions
Width
23.7 in
Height
78.1 in
Rack Height
33U
Depth
43 in
Details
Features
Removable Side Panel, Side Panel Key Lock, Cable Management, Heavy Duty, Reversible Rear Door, Reversible Front Door, Adjustable Leveling Feet, Casters, Quick Release Side Panel, Dual Mounting Rails, Air Conditioner
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Item
Rack Cabinet
Color
Black Powder Coat
Form Factor
Rack-mountable
Product Line
SmartRack
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Material
Steel, Copper, Plexiglas
Package Contents
SRCOOL3KTP Top-of-Rack Precision Cooling Air Conditioner, SR33UBAC 33U Server Rack, 2x Doors with Plexiglas window, 2x Side Panels, 2x Side Panel Locks, 2x Keys, 50x M6 Screws, 50x M6 Washers, 50x M6 Cage Nuts, Touchscreen LCD and Necessary Cabling, Rack-Mounting Hardware, Owner's Manuals
Description
Tripp Lite Series SmartRack 33U Standard-Depth Self-Cooling Rack Enclosure with 3.5kW 12kBTU Top-of-Rack Air Conditioner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.