Tripp Lite Series SmartRack 3U Fan Panel - 3-120V high-performance fans; 210 CFM; 5-15P plug
Mfr # SRFAN3U
Zoro # G316470976
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Environmentally Friendly
Yes
Depth
8 in
Width
18.9 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRFAN3U
Zoro #
G316470976
UPC #
37332144836
Country of Origin
China
Dimensions
Depth
8 in
Width
18.9 in
Height
5.2 in
Compatible Rack Height
3U
Details
Color
Black
Environmentally Friendly
Yes
Item
Fan Tray
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Fans
3
Input Voltage
120 V AC
Package Contents
SRFAN3U Fan Panel, Mounting Hardware
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.