
Tripp Lite Series SmartRack 3U Rack-Mount Configurable Storage Shelf for Personal Electronics
Mfr # SR16SHELF
Zoro # G516517556
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Rack Height
3U
Height
4.9 in
Color
Black
Rack Width
19 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR16SHELF
Zoro #
G516517556
UPC #
37332188748
Country of Origin
China
Dimensions
Rack Height
3U
Height
4.9 in
Rack Width
19 in
Width
18.9 in
Depth
15.8 in
Details
Color
Black
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Shelf
Form Factor
Rack-mountable
Package Contents
3U Rack-Mount Configurable Storage Shelf for Personal Electronics, 15 x Plastic Dividers, 8 x M6 Screws, 8 x M6 Cage Nuts, 8 x M6 Cup Washers, Owner's manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.