Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 4-Post 1U Universal Adjustable Rack-Mount Shelf Kit

  • Mfr # 4POSTRAILKIT1U

  • Zoro # G516470493


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Device Supported
UPS
Color
Silver
Height
1.72 in
Package Contents
2 x Left Rail Piece (A Front and A Rear), 2 x Right Rail Piece (A Front and A Rear), Mounting Hardware, Installation Guide
Maximum Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRAILKIT1U
Zoro #
G516470493
UPC #
37332173317
Country of Origin
China

Dimensions

Height
1.72 in
Width
1.49 in
Depth
20.50 in
Maximum Adjustable Depth
36 in

Details

Device Supported
UPS
Item
Rack Mount
Color
Silver
Package Contents
2 x Left Rail Piece (A Front and A Rear), 2 x Right Rail Piece (A Front and A Rear), Mounting Hardware, Installation Guide
Maximum Load Capacity
150 lb
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.