Zoro Homepage

Tripp Lite Series SmartRack 4-Post 1U Universal Adjustable Shelf Kit for Wall-Mount Racks

  • Mfr # 4POSTRAILKITWM

  • Zoro # G516471889


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
150 lb
Width
1.49 in
Package Contents
Left Rail Piece, Short, Left Rail Piece, Long, Right Rail Piece, Short, Left Rail Piece, Long, 12 x M6 Screws, 12 x M6 Washers, Owner's Manual
Color
Silver
Depth
23.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRAILKITWM
Zoro #
G516471889
UPC #
37332206374
Country of Origin
China

Dimensions

Width
1.49 in
Depth
23.50 in
Height
1.72 in

Details

Maximum Load Capacity
150 lb
Item
Rack Mount
Package Contents
Left Rail Piece, Short, Left Rail Piece, Long, Right Rail Piece, Short, Left Rail Piece, Long, 12 x M6 Screws, 12 x M6 Washers, Owner's Manual
Color
Silver
Device Supported
UPS, Electronic Equipment, PDU

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.