Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 42U Standard-Depth Quiet Server Rack Enclosure Cabinet with Sound

  • Mfr # SRQP42UB

  • Zoro # G016471785


product price: $5,853.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Depth
56.3 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Width
23.6 in
Package Contents
SRQP42UB SmartRack 42U Quiet Server Rack Enclosure Cabinet, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x M6 Washers, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRQP42UB
Zoro #
G016471785
UPC #
37332204059
Country of Origin
China

Dimensions

Depth
56.3 in
Width
23.6 in
Rack Depth
27.76 in
Rack Height
42U
Height
78.5 in

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SRQP42UB SmartRack 42U Quiet Server Rack Enclosure Cabinet, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x M6 Washers, 2 x Keys, Owner's Manual
Form Factor
Floor Standing
Static/Stationary Weight Capacity
2400 lb
Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
2000 lb
Product Line
SmartRack
Item
Rack Cabinet
Material
Steel

Description

Tripp Lite Series SmartRack 42U Standard-Depth Quiet Server Rack Enclosure Cabinet with Sound Suppression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.