Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 42U Standard-Depth Rack Enclosure Cabinet with Doors and Side Panels

  • Mfr # SR42UB

  • Zoro # G216471714


product price: $1,984.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Color
Black
Package Contents
SmartRack SR42UB Premium 42U Standard Rack Enclosure with Doors and Side Panels
Product Line
SmartRack
Height
78.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR42UB
Zoro #
G216471714
UPC #
37332123770
Country of Origin
China

Dimensions

Width
23.6 in
Height
78.5 in
Rack Height
42U
Depth
43 in
Rack Width
19 in

Details

Color
Black
Package Contents
SmartRack SR42UB Premium 42U Standard Rack Enclosure with Doors and Side Panels
Product Line
SmartRack
Item
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.