Zoro Homepage

Tripp Lite Series SmartRack 45U Heavy-Duty 2-Post Open Frame Rack, 12-Inch Deep

  • Mfr # SR2POSTDP12HD

  • Zoro # G716470743


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Depth
13.5 in
Rack Height
45U
Package Contents
SmartRack 45U Heavy-Duty 2-Post Open Frame Rack, 12-Inch Deep, 2 x Side Channels, 2 x Base Plates, 2 x External Waterfall Brackets, 14 x Cable Hooks, 2 x Accessory Brackets For Wire Basket Attachment, Internal Waterfall Brace, Assembly Hardware, Equipment Mounting Hardware, Owner's Manual
Environmentally Friendly
Yes
Height
85.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2POSTDP12HD
Zoro #
G716470743
UPC #
37332266569
Country of Origin
China

Dimensions

Depth
13.5 in
Rack Height
45U
Height
85.8 in
Width
20.3 in
Rack Width
19 in

Details

Package Contents
SmartRack 45U Heavy-Duty 2-Post Open Frame Rack, 12-Inch Deep, 2 x Side Channels, 2 x Base Plates, 2 x External Waterfall Brackets, 14 x Cable Hooks, 2 x Accessory Brackets For Wire Basket Attachment, Internal Waterfall Brace, Assembly Hardware, Equipment Mounting Hardware, Owner's Manual
Environmentally Friendly
Yes
Material
Steel
Product Line
SmartRack
Assembly Required
Yes
Features
Cable Management, Heavy Duty, Adjustable Mounting Rails
Rack Type
Open Frame
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black Powder Coat
Static/Stationary Weight Capacity
1999.59 lb
Item
Rack Frame
Form Factor
Floor Standing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.