Zoro Homepage

Tripp Lite Series SmartRack 45U Standard-Depth 4-Post Premium Open Frame Rack with No Sides,

  • Mfr # SR45UBEXPNDNR3

  • Zoro # G316470983


product price: $1,919.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Rack Width
19 in
Height
83.8 in
Color
Black
Package Contents
45U 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors or Roof), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets
Certifications & Standards
UL60950, CE, EIA/ECA-310-A, IEC 60297-3-100, DIN 41494, NOM (Mexico)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBEXPNDNR3
Zoro #
G316470983
UPC #
37332174857
Country of Origin
China

Dimensions

Rack Width
19 in
Height
83.8 in
Depth
43 in
Width
23.6 in
Rack Height
45U

Details

Color
Black
Item
Rack Frame
Package Contents
45U 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors or Roof), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets
Certifications & Standards
UL60950, CE, EIA/ECA-310-A, IEC 60297-3-100, DIN 41494, NOM (Mexico)
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
3000 lb
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Units Per Pallet
1

Description

Tripp Lite Series SmartRack 45U Standard-Depth 4-Post Premium Open Frame Rack with No Sides, Doors or Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.