Zoro Homepage

Tripp Lite Series SmartRack 45U Wide Standard-Depth Rack Enclosure Cabinet - Doors & Side

  • Mfr # SR45UBWDSP1

  • Zoro # G616470669


product price: $3,619.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Dynamic/Rolling Weight Capacity
2250 lb
Product Line
SmartRack
Depth
43 in
Package Contents
SmartRack SR45UBWDSP1 Rack Cabinet, Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, 50 x M6 Washers, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, Owner's Manual, 2 x Door and Side Panel Keys
Height
83.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBWDSP1
Zoro #
G616470669
UPC #
37332175236
Country of Origin
China

Dimensions

Depth
43 in
Height
83.8 in
Rack Height
45U
Rack Width
19 in
Width
29.5 in

Details

Dynamic/Rolling Weight Capacity
2250 lb
Product Line
SmartRack
Package Contents
SmartRack SR45UBWDSP1 Rack Cabinet, Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, 50 x M6 Washers, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, Owner's Manual, 2 x Door and Side Panel Keys
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Item
Rack Cabinet

Description

Tripp Lite Series SmartRack 45U Wide Standard-Depth Rack Enclosure Cabinet - Doors & Side Panels Included, Shock Pallet Packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.