Zoro Homepage

Tripp Lite Series SmartRack 48U Standard-Depth 4-Post Premium Open Frame Rack with No Sides or

  • Mfr # SR48UBEXPND

  • Zoro # G616471697


product price: $1,849.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Rack Height
48U
Environmentally Friendly
Yes
Width
23.6 in
Units Per Pallet
1
Dynamic/Rolling Weight Capacity
2250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBEXPND
Zoro #
G616471697
UPC #
37332154316
Country of Origin
China

Dimensions

Rack Height
48U
Width
23.6 in
Depth
43 in
Rack Width
19 in
Height
89 in

Details

Environmentally Friendly
Yes
Units Per Pallet
1
Dynamic/Rolling Weight Capacity
2250 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
48U 4-Post SmartRack Premium Open Frame Rack, Mounting Hardware, 50 x M6 Screws, 50 x M6 Cage Nuts, Stabilizing Bracket, 50 x M6 Washers, Owner's Manual
Static/Stationary Weight Capacity
3000 lb
Product Line
SmartRack
Item
Rack Frame
Color
Black

Description

Tripp Lite Series SmartRack 48U Standard-Depth 4-Post Premium Open Frame Rack with No Sides or Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.