Zoro Homepage

Tripp Lite Series SmartRack 48U Standard-Depth 4-Post Premium Open Frame Rack with No Sides,

  • Mfr # SR48UBEXPNDNR3

  • Zoro # G816470506


product price: $2,066.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Units Per Pallet
1
Product Line
SmartRack
Color
Black
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBEXPNDNR3
Zoro #
G816470506
UPC #
37332178978
Country of Origin
China

Dimensions

Width
23.6 in
Rack Width
19 in
Height
89 in
Depth
43 in
Rack Height
48U

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Units Per Pallet
1
Product Line
SmartRack
Color
Black
Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
3000 lb
Package Contents
48U 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors Or Roof), 2 x Accessory Mounting Rails, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, Owner's Manual
Static/Stationary Weight Capacity
3000 lb
Item
Rack Frame

Description

Tripp Lite Series SmartRack 48U Standard-Depth 4-Post Premium Open Frame Rack with No Sides, Doors or Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.