
Tripp Lite Series SmartRack 4U Low-Profile Vertical-Mount Server-Depth Wall-Mount Rack
Mfr # SRWF4U36
Zoro # G316470082
product price: $697.99
/eaKey Features
Height
43.2 in
Package Contents
SmartRack SRWF4U36 Rack Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Product Line
SmartRack
Depth
9.7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWF4U36
Zoro #
G316470082
UPC #
37332190628
Country of Origin
China
Dimensions
Height
43.2 in
Depth
9.7 in
Rack Height
4U
Width
25.6 in
Rack Width
19 in
Details
Package Contents
SmartRack SRWF4U36 Rack Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Product Line
SmartRack
Material
Steel
Item
Rack Cabinet
Color
Black
Maximum Weight Capacity
150 lb
Environmentally Friendly
Yes
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
149.91 lb
Features
Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Tripp Lite Series SmartRack 4U Low-Profile Vertical-Mount Server-Depth Wall-Mount Rack Enclosure Cabinet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.