Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 4U Low-Profile Vertical-Mount Switch-Depth Wall-Mount Rack

  • Mfr # SRWF4U

  • Zoro # G116470114


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Depth
9.7 in
Material
Steel
Rack Depth
20 in
Package Contents
SmartRack SRWF4U Rack Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF4U
Zoro #
G116470114
UPC #
37332190611
Country of Origin
China

Dimensions

Depth
9.7 in
Rack Depth
20 in
Rack Width
19 in
Width
25.6 in
Height
28.8 in
Rack Height
4U

Details

Environmentally Friendly
Yes
Material
Steel
Package Contents
SmartRack SRWF4U Rack Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Color
Black Powder Coat
Static/Stationary Weight Capacity
150 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Product Line
SmartRack
Maximum Weight Capacity
150 lb
Form Factor
Wall Mountable

Description

Tripp Lite Series SmartRack 4U Low-Profile Vertical-Mount Switch-Depth Wall-Mount Rack Enclosure Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.