
Tripp Lite Series SmartRack 4U Low-Profile Vertical-Mount Vented Wall-Mount Mini Rack
Mfr # SRWO4UBRKT
Zoro # G416470685
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Material
Cold Rolled Steel
Static/Stationary Weight Capacity
75 lb
Depth
8 in
Rack Type
Enclosed Cabinet
Features
Vented, Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO4UBRKT
Zoro #
G416470685
UPC #
37332262998
Country of Origin
China
Dimensions
Depth
8 in
Rack Height
4U
Width
20.1 in
Height
21.5 in
Details
Material
Cold Rolled Steel
Static/Stationary Weight Capacity
75 lb
Rack Type
Enclosed Cabinet
Features
Vented, Heavy Duty
Environmentally Friendly
Yes
Item
Rack Mount Enclosure
Assembly Required
Yes
Color
Black
Form Factor
Wall Mountable
Product Line
SmartRack
Package Contents
SRWO4UBRKT 2U Low-Profile Vertical-Mount Vented Wall-Mount Mini Rack Enclosure, Front panel, 32 x M6 Screws, 32 x M6 Cup Washers, 32 x M6 Cage Nuts, Assembly Instructions
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Tripp Lite Series SmartRack 4U Low-Profile Vertical-Mount Vented Wall-Mount Mini Rack Enclosure, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.