Zoro Homepage

Tripp Lite Series SmartRack 4U Vertical Wall-Mount Rack Bracket

  • Mfr # SRWALLBRKT4U

  • Zoro # G916471571


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Depth
7.66 in
Product Line
SmartRack
Width
19.69 in
Height
7.66 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWALLBRKT4U
Zoro #
G916471571
UPC #
37332203205
Country of Origin
China

Dimensions

Depth
7.66 in
Width
19.69 in
Height
7.66 in

Details

Product Line
SmartRack
Item
Mounting Bracket
Color
Black
Maximum Load Capacity
175 lb
Package Contents
SmartRack 4U Vertical Wall-Mount Rack Bracket, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x M6 Cage Nuts, Installation Guide
Device Supported
Network Switch, UPS, Server
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.