Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 6U Low-Profile Switch-Depth Knock-Down Wall-Mount Mini Rack Enclosure

  • Mfr # SRW6UKD

  • Zoro # G616470553


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black Powder Coat
Product Line
SmartRack
Depth
17.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6UKD
Zoro #
G616470553
UPC #
37332191564
Country of Origin
China

Dimensions

Depth
17.9 in
Rack Width
19 in
Height
14.5 in
Width
23.6 in
Rack Height
6U
Rack Depth
16.50 in

Details

Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black Powder Coat
Product Line
SmartRack
Maximum Weight Capacity
200 lb
Material
Steel
Form Factor
Wall Mountable
Item
Rack Cabinet
Static/Stationary Weight Capacity
200 lb
Features
Cable Management
Package Contents
SmartRack SRW6UKD Rack Cabinet, Owner's Manual, Assembly Hardware, 2 x Top/bottom Panels, 2 x Side, Equipment Mounting Hardware, 12 x 12-24 Screws, 12 x M6 Cage Nuts, 12 x M6 Sup Washers
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.