Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 6U Low-Profile Switch-Depth Wall-Mount Mini Rack Enclosure

  • Mfr # SRW6U

  • Zoro # G616471413


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Product Line
SmartRack
Height
14.5 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6U
Zoro #
G616471413
UPC #
37332154651
Country of Origin
China

Dimensions

Height
14.5 in
Rack Width
19 in
Rack Height
6U
Depth
17.5 in
Width
23.5 in

Details

Product Line
SmartRack
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
140 lb
Form Factor
Wall Mountable
Item
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.