
Tripp Lite Series SmartRack 6U Low-Profile Vertical-Mount Server-Depth Wall-Mount Rack
Mfr # SRWF6U36
Zoro # G716470460
product price: $749.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Depth
11.5 in
Product Line
SmartRack
Width
25.6 in
Color
Black
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWF6U36
Zoro #
G716470460
UPC #
37332190642
Country of Origin
China
Dimensions
Depth
11.5 in
Width
25.6 in
Rack Depth
36 in
Height
43 in
Details
Product Line
SmartRack
Color
Black
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
149.91 lb
Maximum Weight Capacity
149.91 lb
Material
Steel
Item
Rack Cabinet
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack SRWF6U36 Rack Cabinet, 12 x M6 screws, 12 x M6 cup washers, 12 x 12-24 screws, 2 x Keys, Owner's manual
Description
Tripp Lite Series SmartRack 6U Low-Profile Vertical-Mount Server-Depth Wall-Mount Rack Enclosure Cabinet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.