
Tripp Lite Series SmartRack 8U/12U/22U Expandable Ultra Low-Profile Patch-Depth Wall-Mount
Mfr # SRWO8U22SD
Zoro # G116471722
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Package Contents
Rack Width
19 in
Depth
6 in
Color
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO8U22SD
Zoro #
G116471722
UPC #
37332187406
Country of Origin
China
Dimensions
Rack Width
19 in
Depth
6 in
Rack Height
8U
Width
20.1 in
Height
17.8 in
Details
Material
Steel
Package Contents
Item
Rack Frame
Color
Black Powder Coat
Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Environmentally Friendly
Yes
Form Factor
Wall Mountable
Maximum Weight Capacity
150 lb
Description
Tripp Lite Series SmartRack 8U/12U/22U Expandable Ultra Low-Profile Patch-Depth Wall-Mount 2-Post Open Frame Rack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.