
Tripp Lite Series SmartRack 9U Low-Profile Switch-Depth-Plus Wall-Mount Mini Rack Enclosure, White
Mfr # SRW9UDPW
Zoro # G516471094
product price: $547.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Environmentally Friendly
Yes
Depth
21.7 in
Height
19.8 in
Package Contents
SmartRack SRW9UDPW Rack Cabinet, 18 x M6 Screws, 18 x M6 Cage Nuts, 18 x M6 Cup Washers, 18 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW9UDPW
Zoro #
G516471094
UPC #
37332256065
Country of Origin
China
Dimensions
Depth
21.7 in
Height
19.8 in
Width
23.6 in
Rack Depth
20.50 in
Rack Height
9U
Details
Environmentally Friendly
Yes
Package Contents
SmartRack SRW9UDPW Rack Cabinet, 18 x M6 Screws, 18 x M6 Cage Nuts, 18 x M6 Cup Washers, 18 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Material
Steel
Product Line
SmartRack
Static/Stationary Weight Capacity
200 lb
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.