
Tripp Lite Series SmartRack 9U Low-Profile Switch-Depth Wall-Mount Mini Rack Enclosure
Mfr # SRW9U
Zoro # G116471890
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Rack Width
19 in
Width
23.6 in
Depth
17.8 in
Certifications & Standards
UL/CSA 60950-1, EIA-310-E
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW9U
Zoro #
G116471890
UPC #
37332160744
Country of Origin
China
Dimensions
Rack Width
19 in
Width
23.6 in
Depth
17.8 in
Rack Height
9U
Height
19.9 in
Details
Certifications & Standards
UL/CSA 60950-1, EIA-310-E
Product Line
SmartRack
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
200 lb
Item
Rack Cabinet
Form Factor
Wall Mountable
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.