
Tripp Lite Series SmartRack Adjustable-Deep Steel Rack Shelf - 1U, Vented, 250 lb. 113 kg
Mfr # SRSHELF4PHDVENT
Zoro # G316471713
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Package Contents
SmartRack SRSHELF4PHDVENT Rack Shelf, 8 x M6 Screws, 8 x M6 Cup Washers, 8 x M6 Cage Nuts, Instruction sheet
Depth
26.1 in
Material
Cold-rolled Steel (CRS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRSHELF4PHDVENT
Zoro #
G316471713
UPC #
37332263131
Country of Origin
China
Dimensions
Depth
26.1 in
Rack Height
1U
Rack Width
19 in
Height
1.7 in
Width
19 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Item
Rack Shelf
Package Contents
SmartRack SRSHELF4PHDVENT Rack Shelf, 8 x M6 Screws, 8 x M6 Cup Washers, 8 x M6 Cage Nuts, Instruction sheet
Material
Cold-rolled Steel (CRS)
Features
Adjustable Depth, Adjustable Mounting Bracket, Vented, Heavy Duty
Color
Black Powder Coat
Product Line
SmartRack
Maximum Weight Capacity
250 lb
Environmentally Friendly
Yes
Description
Tripp Lite Series SmartRack Adjustable-Deep Steel Rack Shelf - 1U, Vented, 250 lb. 113 kg Capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.