Zoro Homepage

Tripp Lite Series SmartRack Adjustable Rack-Mount DIN Rail Kit - Top Hat, Mini Top Hat and

  • Mfr # SRDINRAIL2U

  • Zoro # G716471528


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Depth
14.1 in
Form Factor
Rack-mountable
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRDINRAIL2U
Zoro #
G716471528
UPC #
37332213266
Country of Origin
China

Dimensions

Depth
14.1 in
Width
19 in
Rack Height
2U
Rack Width
19 in
Height
3.5 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Form Factor
Rack-mountable
Material
Cold-rolled Steel (CRS)
Item
Rack Rail
Package Contents
Adjustable Rack-Mount DIN Rail Kit - Top Hat, Mini Top Hat and G-Style Rails, 4 x M6 Screws, 4 x M6 Cage Nuts, 4 x M6 Cup Washers, Mini Top Hat Rail, G-Style Rail
Static/Stationary Weight Capacity
39.68 lb
Environmentally Friendly
Yes

Description

Tripp Lite Series SmartRack Adjustable Rack-Mount DIN Rail Kit - Top Hat, Mini Top Hat and G-Style Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.