Tripp Lite Series SmartRack Cable Entry Gland Plate for NEMA-Rated Enclosure Cabinets,

  • Mfr # SRGP3RM

  • Zoro # G116470510


product price: $54.15
/ea

Key Features

Depth
5.91 in
Cable Manager Type
Cable Entry Plate
Material
Metal
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
SRGP3RM Cable Entry Plate, 6 x M5 Screws, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRGP3RM
Zoro #
G116470510
UPC #
37332262905
Country of Origin
China

Dimensions

Depth
5.91 in
Height
1.26 in
Width
13.39 in

Details

Cable Manager Type
Cable Entry Plate
Item
Cable Organizer
Material
Metal
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
SRGP3RM Cable Entry Plate, 6 x M5 Screws, Owner's Manual
Environmentally Friendly
Yes
Features
Dust Resisitant, Moisture Resistant

Description

Tripp Lite Series SmartRack Cable Entry Gland Plate for NEMA-Rated Enclosure Cabinets, 21-Port Membrane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.