Tripp Lite Series SmartRack Center-Mounted Steel Rack Shelf - 2U, Vented, 21.5 in. Deep, Holds up

  • Mfr # SRSHELF2PCENTER

  • Zoro # G516471650


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Depth
21.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack SRSHELF2PCENTER Rack Shelf, 4 x 12-24 Screws, 4 x Cup Washers, Instruction Sheet
Environmentally Friendly
Yes
Maximum Weight Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRSHELF2PCENTER
Zoro #
G516471650
UPC #
37332263179
Country of Origin
China

Dimensions

Depth
21.5 in
Rack Height
2U
Height
3.5 in
Width
19 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack SRSHELF2PCENTER Rack Shelf, 4 x 12-24 Screws, 4 x Cup Washers, Instruction Sheet
Environmentally Friendly
Yes
Maximum Weight Capacity
100 lb
Features
Vented, Heavy Duty
Color
Black Powder Coat
Product Line
SmartRack
Form Factor
Rack-mountable
Material
Cold-rolled Steel (CRS)
Item
Rack Shelf

Description

Tripp Lite Series SmartRack Center-Mounted Steel Rack Shelf - 2U, Vented, 21.5 in. Deep, Holds up to 100 lb. 45 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.