Zoro Homepage

Tripp Lite Series SmartRack Drip Resistant Roof

  • Mfr # SRPAGODAROOF

  • Zoro # G216471288


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Height
3.1 in
Width
23.4 in
Depth
44.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPAGODAROOF
Zoro #
G216471288
UPC #
37332175915
Country of Origin
China

Dimensions

Height
3.1 in
Width
23.4 in
Depth
44.4 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Item
Roof Panel
Environmentally Friendly
Yes
Compatible With
Tripp Lite SR42UB SmartRack Enclosure
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.