Tripp Lite Series SmartRack Fixed Heavy-Duty Toolless Mount Shelf 250 lbs / 113.4 kgs

  • Mfr # SRSHELF4PHDTM

  • Zoro # G516471346


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Compatible With
Designed for 4 Post Rrack Toolless Mounting
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Maximum Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF4PHDTM
Zoro #
G516471346
UPC #
37332184054
Country of Origin
China

Dimensions

Width
19 in
Depth
26.1 in
Rack Width
19 in
Height
1.7 in

Details

Item
Rack Shelf
Compatible With
Designed for 4 Post Rrack Toolless Mounting
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Maximum Weight Capacity
250 lb
Material
Cold-rolled Steel (CRS)
Environmentally Friendly
Yes
Color
Black

Description

Tripp Lite Series SmartRack Fixed Heavy-Duty Toolless Mount Shelf 250 lbs / 113.4 kgs capacity; 26 in./660 mm Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.