
Tripp Lite Series SmartRack Fixed Standoff Security Cage for Rack Equipment, 1U, Rear
Mfr # SR1UCAGEREAR
Zoro # G616471536
product price: $48.49
/eaKey Features
Product Line
SmartRack
Device Supported
Rack
Depth
1.1 in
Material
Cold Rolled Steel
Color
Powder Coated Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR1UCAGEREAR
Zoro #
G616471536
UPC #
37332262851
Country of Origin
China
Dimensions
Depth
1.1 in
Height
18.9 in
Compatible Rack Height
1U
Width
1.7 in
Details
Item
Security Panel
Product Line
SmartRack
Device Supported
Rack
Material
Cold Rolled Steel
Color
Powder Coated Black
Package Contents
Fixed Standoff Security Cage for Rack Equipment, 1U, Rear, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Owner's Manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.