Zoro Homepage

Tripp Lite Series SmartRack Fixed Standoff Security Cage for Rack Equipment, 2U, Rear

  • Mfr # SR2UCAGEREAR

  • Zoro # G116471968


product price: $59.39
/ea

Key Features

Device Supported
Rack
Material
Cold Rolled Steel
Package Contents
Fixed Standoff Security Cage for Rack Equipment, 2U, Rear, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Owner's Manual
Product Line
SmartRack
Compatible Rack Height
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2UCAGEREAR
Zoro #
G116471968
UPC #
37332262868
Country of Origin
China

Dimensions

Compatible Rack Height
2U
Height
18.9 in
Depth
1.1 in
Width
1.7 in

Details

Item
Security Panel
Device Supported
Rack
Material
Cold Rolled Steel
Package Contents
Fixed Standoff Security Cage for Rack Equipment, 2U, Rear, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Owner's Manual
Product Line
SmartRack
Color
Powder Coated Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.