
Tripp Lite Series SmartRack Heavy-Duty 12U 2-Post Open Frame Rack
Mfr # SR2POST12HD
Zoro # G516470417
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Color
Black Powder Coat
Assembly Required
Yes
Depth
11.7 in
Rack Type
Open Frame
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2POST12HD
Zoro #
G516470417
UPC #
37332258540
Country of Origin
China
Dimensions
Depth
11.7 in
Rack Depth
12.01 in
Height
24.6 in
Rack Height
12U
Rack Width
19 in
Width
20.7 in
Details
Color
Black Powder Coat
Item
Rack Frame
Assembly Required
Yes
Rack Type
Open Frame
Product Line
SmartRack
Form Factor
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Heavy Duty
Environmentally Friendly
Yes
Material
Steel
Static/Stationary Weight Capacity
350.53 lb
Package Contents
SmartRack Heavy-Duty 12U 2-Post Open Frame Rack, 2 x Upright Brackets, Support Bar, 2 x Securement Brackets, 16 x M5 x 12 mm Screws, 4 x Rubber Feet, Installation Guide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.