Zoro Homepage

Tripp Lite Series SmartRack Heavy-Duty 16U 2-Post Open Frame Rack

  • Mfr # SR2POST16HD

  • Zoro # G316470389


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Static/Stationary Weight Capacity
350.53 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Height
31.6 in
Rack Depth
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2POST16HD
Zoro #
G316470389
UPC #
37332258557
Country of Origin
China

Dimensions

Height
31.6 in
Rack Depth
24.02 in
Width
20.7 in
Depth
11.7 in
Rack Width
19 in
Rack Height
16U

Details

Static/Stationary Weight Capacity
350.53 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Rack Type
Open Frame
Package Contents
SmartRack Heavy-Duty 16U 2-Post Open Frame Rack, 2 x Upright Brackets, Support Bar, 2 x Securement Brackets, 16 x M5 x 12 mm Screws, 4 x Rubber Feet, Installation Guide
Assembly Required
Yes
Material
Steel
Environmentally Friendly
Yes
Features
Heavy Duty
Form Factor
Floor Standing
Color
Black Powder Coat
Item
Rack Frame

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.