Shop EATON
See all product information
Create Account
Tripp Lite Series SmartRack Heavy-Duty Sliding Shelf 200 lbs / 90.7 kgs capacity; 28.3 in/719 mm
- Mfr # SRSHELF4PSLHD
- Zoro # G116470909
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Depth
26 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRSHELF4PSLHD
- Zoro #
- G116470909
- UPC #
- 37332140654
- Country of Origin
- China
- Item
- Rack Shelf
- Material
- Cold-rolled Steel (CRS)
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Maximum Weight Capacity
- 100 lb
- Color
- Black
- Package Contents
- SRSHELF4PSLHD Rack Shelf, Mounting Hardware, Shelf
Dimensions
- Depth
- 26 in
Description
Tripp Lite Series SmartRack Heavy-Duty Sliding Shelf 200 lbs / 90.7 kgs capacity; 28.3 in/719 mm Deep
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.