Zoro Homepage

Tripp Lite Series SmartRack Hinged Standoff Security Cage for Rack Equipment, 2U, Front

  • Mfr # SR2UCAGE

  • Zoro # G816471541


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Compatible Rack Height
2U
Width
3.4 in
Color
Powder Coated Black
Package Contents
Hinged Standoff Security Cage for Rack Equipment, 2U, Front, Latch Bracket, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Keys, Owner's Manual
Product Line
SmartRack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2UCAGE
Zoro #
G816471541
UPC #
37332262837
Country of Origin
China

Dimensions

Compatible Rack Height
2U
Width
3.4 in
Depth
1.4 in
Height
18.9 in

Details

Color
Powder Coated Black
Package Contents
Hinged Standoff Security Cage for Rack Equipment, 2U, Front, Latch Bracket, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Keys, Owner's Manual
Item
Security Panel
Product Line
SmartRack
Material
Cold Rolled Steel
Device Supported
Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.