
Tripp Lite Series SmartRack Hinged Standoff Security Cage for Rack Equipment, 3U, Front
Mfr # SR3UCAGE
Zoro # G416471514
product price: $83.95
/ea
Free Shipping & Returns
Key Features
Color
Powder Coated Black
Compatible Rack Height
3U
Device Supported
Rack
Width
5.2 in
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR3UCAGE
Zoro #
G416471514
UPC #
37332262844
Country of Origin
China
Dimensions
Compatible Rack Height
3U
Width
5.2 in
Height
18.9 in
Depth
1.4 in
Details
Color
Powder Coated Black
Device Supported
Rack
Product Line
SmartRack
Material
Cold Rolled Steel
Item
Security Panel
Package Contents
Hinged Standoff Security Cage for Rack Equipment, 3U, Front, Latch Bracket, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Keys, Owner's Manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.