Tripp Lite Series SmartRack Industrial Enclosure NEMA 3R Wall Mount Heavy-Duty Metal Locking Fan

  • Mfr # SRN3RG18UHD

  • Zoro # G916470963


product price:  $2,410.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Package Contents
SRN3RG18UHD Industrial Enclosure, 48 x 10-32 Screws, 48 x M6 Washers, 6 x LDPE Sheet Metal Plugs, 6 x M10 Foam Washers, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Product Line
SmartRack
Plug/Connector Type
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRN3RG18UHD
Zoro #
G916470963
UPC #
37332276919
Country of Origin
China

Dimensions

Rack Depth
32.50 in
Depth
36.2 in
Width
26.9 in
Height
40.3 in
Rack Height
18U

Details

Item
Rack Mount Enclosure
Package Contents
SRN3RG18UHD Industrial Enclosure, 48 x 10-32 Screws, 48 x M6 Washers, 6 x LDPE Sheet Metal Plugs, 6 x M10 Foam Washers, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Product Line
SmartRack
Plug/Connector Type
NEMA 5-15P
Features
Rain Resistant, Moisture Resistant, Damage Resistant, Lockable Door, Heavy Duty, Debris Resistant, Tamper Resistant, Adjustable Mounting Rails, Snow Resistant, Anti-theft, Cable Management
Color
Gray
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
200 lb
Material
Steel, Metal
Form Factor
Wall Mountable

Description

Tripp Lite Series SmartRack Industrial Enclosure NEMA 3R Wall Mount Heavy-Duty Metal Locking Fan With Thermal Switch 32.5 in. Depth 18U Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.