TRIPP LITE SERIES SMARTRACK INDUSTRIAL ENCLOSURE NEMA 3R WALL MOUNT HEAVY-

  • Mfr # SRN3RG12UHD

  • Zoro # G521696239


product price: $2,208.99
/ea
Free Shipping & Returns

Key Features

Features
Snow Resistant, Anti-theft, Lockable Door, Cable Management, Moisture Resistant, Adjustable Mounting Rails, Debris Resistant, Water Resistant, Heavy Duty, Damage Resistant, Tamper Resistant, Rain Resistant
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200.62 lb
Maximum Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RG12UHD
Zoro #
G521696239
UPC #
196786299803
Country of Origin
China

Dimensions

Rack Depth
32.50 in
Height
29.8 in
Depth
36.1 in
Rack Height
12U
Width
26.9 in

Details

Features
Snow Resistant, Anti-theft, Lockable Door, Cable Management, Moisture Resistant, Adjustable Mounting Rails, Debris Resistant, Water Resistant, Heavy Duty, Damage Resistant, Tamper Resistant, Rain Resistant
Item
Rack Mount Enclosure
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200.62 lb
Maximum Weight Capacity
200 lb
Package Contents
SRN3RG12UHD Industrial Enclosure, 48 x 10-32 screws, 48 x M6 washers, 6 x LDPE sheet metal plugs, 6 x M10 foam washers, 2 x Keys, Owner's manual
Plug/Connector Type
NEMA 5-15P
Material
Steel, Metal
Product Line
SmartRack
Color
Gray
Form Factor
Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

DUTY METAL LOCKING FAN WITH THERMAL SWITCH 32.5 IN. DEPTH 12U GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.