Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With

  • Mfr # SRN3RG12U

  • Zoro # G616470928


product price:  $1,479.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Gray
Depth
27.2 in
Environmentally Friendly
Yes
Features
Moisture Resistant, Tamper Resistant, Anti-theft, Snow Resistant, Heavy Duty, Damage Resistant, Cable Management, Debris Resistant, Adjustable Mounting Rails, Rain Resistant, Lockable Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRN3RG12U
Zoro #
G616470928
UPC #
37332276841
Country of Origin
China

Dimensions

Depth
27.2 in
Rack Height
12U
Rack Depth
23 in
Height
28.1 in
Width
24 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Gray
Environmentally Friendly
Yes
Features
Moisture Resistant, Tamper Resistant, Anti-theft, Snow Resistant, Heavy Duty, Damage Resistant, Cable Management, Debris Resistant, Adjustable Mounting Rails, Rain Resistant, Lockable Door
Item
Rack Mount Enclosure
Plug/Connector Type
NEMA 5-15P
Package Contents
SRN3RG12U Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Rack Type
Enclosed Cabinet
Form Factor
Wall Mountable
Material
Steel, Metal
Product Line
SmartRack
Maximum Weight Capacity
200 lb
Static/Stationary Weight Capacity
200 lb

Description

Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With Thermal Switch, 23 in. Depth, 12U, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.