Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With

  • Mfr # SRN3RG6U

  • Zoro # G516470561


product price:  $1,089.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Environmentally Friendly
Yes
Height
18 in
Form Factor
Wall Mountable
Rack Height
6U
Plug/Connector Type
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RG6U
Zoro #
G516470561
UPC #
37332276827
Country of Origin
China

Dimensions

Height
18 in
Rack Height
6U
Depth
20.8 in
Rack Depth
16.50 in
Width
25.2 in

Details

Environmentally Friendly
Yes
Form Factor
Wall Mountable
Plug/Connector Type
NEMA 5-15P
Color
Gray
Maximum Weight Capacity
200 lb
Static/Stationary Weight Capacity
200 lb
Features
Moisture Resistant, Snow Resistant, Lockable Door, Adjustable Mounting Rails, Heavy Duty, Debris Resistant, Anti-theft, Damage Resistant, Cable Management, Rain Resistant, Tamper Resistant
Package Contents
SRN3RG6U Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's manual
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Material
Steel, Metal
Item
Rack Mount Enclosure
Rack Type
Enclosed Cabinet

Description

Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With Thermal Switch, 16.5 in. Depth, 6U, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.