Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With

  • Mfr # SRN3RR12U

  • Zoro # G916470932


product price:  $1,459.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Rack Depth
23 in
Material
Metal, Steel
Maximum Weight Capacity
200 lb
Rack Height
12U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRN3RR12U
Zoro #
G916470932
UPC #
37332278036
Country of Origin
China

Dimensions

Rack Depth
23 in
Rack Height
12U
Depth
27.7 in
Height
28.5 in
Width
25.2 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Material
Metal, Steel
Maximum Weight Capacity
200 lb
Form Factor
Wall Mountable
Package Contents
SRN3RR12U Industrial Enclosure, 48 x 10-32 Screws, 20 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Plug/Connector Type
NEMA 5-15P
Static/Stationary Weight Capacity
200 lb
Features
Lockable Door, Tamper Resistant, Rain Resistant, Anti-theft, Damage Resistant, Adjustable Mounting Rails, Cable Management, Moisture Resistant, Snow Resistant, Debris Resistant, Heavy Duty
Color
Red
Environmentally Friendly
Yes
Item
Rack Mount Enclosure
Rack Type
Enclosed Cabinet
Product Line
SmartRack

Description

Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With Thermal Switch, 23 in. Depth, 12U, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.