Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With

  • Mfr # SRN3RY12U

  • Zoro # G516470950


product price:  $1,599.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Product Line
SmartRack
Features
Debris Resistant, Cable Management, Rain Resistant, Anti-theft, Lockable Door, Moisture Resistant, Snow Resistant, Damage Resistant, Tamper Resistant, Adjustable Mounting Rails
Material
Powder Coated Steel, Metal
Rack Height
12U
Maximum Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RY12U
Zoro #
G516470950
UPC #
37332278043
Country of Origin
China

Dimensions

Rack Height
12U
Height
28.5 in
Rack Depth
23 in
Width
25.2 in
Depth
27.7 in

Details

Product Line
SmartRack
Features
Debris Resistant, Cable Management, Rain Resistant, Anti-theft, Lockable Door, Moisture Resistant, Snow Resistant, Damage Resistant, Tamper Resistant, Adjustable Mounting Rails
Material
Powder Coated Steel, Metal
Maximum Weight Capacity
200 lb
Item
Rack Mount Enclosure
Color
Yellow
Rack Type
Enclosed Cabinet
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
SRN3RY12U Industrial Enclosure, 48 x 10-32 Screws, 20 x M6 Washers, 4 x LDPE Sheet metal plugs, 4 x M10 Foam washers, 2 x Keys, Owner's Manual
Plug/Connector Type
NEMA 5-15P
Form Factor
Wall Mountable

Description

Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With Thermal Switch, 23 in. Depth, 12U, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.